Shop All Adhesive Discs
3M
PSA Sanding Disc, Cer, Cloth, 12in, 40G, PK10
Mfr # 7010364824
Zoro # G5985567
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 12"
- Grit 40
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7010364824
- Zoro # G5985567
- UPC # 00051144888733
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 12" |
Disc Diameter | 12" |
Overall Diameter | 12 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight YF, Coating Coverage Closed, Grit 40, Overall Diameter 12 in, Product Type PSA Disc, Series 777F, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Orange, Grade Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Flex Drum, 4.5x4x5/8-11" Coarse (07L442)
- TENNANT Rotary Brush, 13 in Dia, Black (1220231)
- BRUSH RESEARCH MANUFACTURING 84C375 84 Series Tube Brush-For Thru Holes. .375" Dia., .006CS, 2" Brush Part, 8" OAL, Ring Handle (84C375)
- 3M Disc Pad, 2 in. (45094)
- 3M Sanding Disc, Coarse, 40, 24 in. D, PK10 (7010360724)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK10 (7000118898)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 60G, PK12 (70070996239)
- 3M PSA Disc Roll, No Hole, 6 In, 80G, AlO, PK400 (7000118092)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 36G, PK10 (7000120240)
- 3M PSA Sanding Disc, Poly, 5in, P800G, PK400 (60010023715)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 400 Grit (05539518164)
- 3M Adhesive Discs