Shop All Adhesive Discs
3M
PSA Sanding Disc, Cer, Cloth, 12in, 36G, PK10
Mfr # 7000120240
Zoro # G5869796
product price: $181.99
/pk 10, $18.20/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 12"
- Grit 36
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic Aluminum Oxide
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000120240
- Zoro # G5869796
- UPC # 00051144888696
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 12" |
Disc Diameter | 12" |
Overall Diameter | 12 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight YF, Coating Coverage Closed, Grit 36, Overall Diameter 12 in, Product Type PSA Disc, Series 777F, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Orange, Grade Extra Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Al/Oxd, 4"x24", 60 Grit, Coated, 4" W, 24" L, 60 Grit, Aluminum Oxide (49362)
- ECONOLINE Dust Collector Vacuum (414404)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727983)
- UNITED ABRASIVES/SAIT SAIT 03513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (03513)
- 3M Sanding Disc, Medium, 80, 4 in. Dia., PK50 (7010294664)
- 3M Disc 777F, TR, 1-1/2"x NH, P120 YF-weight (7000120352)
- 3M PSA Sanding Disc, Poly, 5in, P800G, PK400 (60010023715)
- 3M PSA Disc Roll, No Hole, 6 In, 60G, AlO, PK400 (7000118090)
- 3M Hookit Film Disc 375L, 5inxNH P320, 50/inner 250/pk (7100106647)
- 3M Production Disc Dust Free, 8 (1660)
- UNEEDA Sanding Disc 6" FILMTEK PSA Square Tab Grit #150 (M-172776)
- 3M Adhesive Discs