Shop All Adhesive Discs
3M
PSA Sanding Disc, AlO, Paper, 6in, 40G, PK500
Mfr # 60650003738
Zoro # G5876202
product price: $1,163.99
/pk 500, $2.33/ea
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 40
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60650003738
- Zoro # G5876202
- UPC # 051131015470
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Item | Sanding Disc |
Grit | 40 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Paper |
Series | 251U |
Abrasive Type | Coated |
Abrasive Grit | 40 |
Disc Backing Material | Paper |
Abrasive Grade | Coarse |
Backing Weight | E |
Color | Green |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grit 40, Overall Diameter 6 in, Product Type PSA Disc, Series 251U, Number of Vacuum Holes Non-Vacuum, Color Green, Grade Coarse, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3" 24 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3024)
- SCOTCH-BRITE Sanding Hand Pad Roll, Sili Crbd, P100, PK3 (07748)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399217)
- FINISH 1ST Fiber Disc, 24 Grit, 8000 Max. RPM, PK25 (3134035)
- 3M Sanding Disc, Extra Coarse, 18 in Dia, PK10 (60440201998)
- 3M Surface Conditioning Disc, 7", Grit A Medium, Maroon (48011-00645)
- 3M PSA Disc Roll, No Hole, 8 In, P180G, PK500 (60455047021)
- 3M PSA Sanding Disc, SC, Mesh, 15in, 80G, PK12 (70070996452)
- 3M PSA Disc Roll, No Hole, 5 In, P80G, PK2 (7100053536)
- 3M PSA Sanding Disc, SC, Open, 17in, 60G, PK12 (7007099634)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 60 Grit (30501T)
- 3M Adhesive Discs