Shop All Adhesive Discs
3M
PSA Sanding Disc, AlO, Cloth, 20in, 50G, PK10
Mfr # 7000118886
Zoro # G6024295
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 20"
- Grit 50
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000118886
- Zoro # G6024295
- UPC # 00051144888764
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 20" |
Disc Diameter | 20" |
Overall Diameter | 20 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 50, Overall Diameter 20 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 1/4" x 5/8" x 1/4" Shank - SG-1 (24782)
- SHAVIV Deburring Tool, Steel, HSS, MB2000 Series (155-29092)
- WEILER Crimped Wire End Wire Brush, Steel, 3/4" (90187)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc Flat Phenolic Bkng 40Z 7/8" Arbr Hl (50803V)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 100G, PK12 (29828)
- 3M PSA Sanding Disc, Cloth, 5in, P100G, PK250 (60440202426)
- 3M PSA Disc Roll, No Hole, 5 In, P400G, PK500 (60440256562)
- 3M Sanding Angled Sponge CP041-6P, 2 7/8, PK4 (CP041-6P)
- 3M PSA Sanding Disc, Cloth, 6in, 120G, PK250 (7000119037)
- 3M Film Disc 260L, 83681, 5"xNH, Die500X P1200 (P1200)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 40 Grit (30571)
- 3M Adhesive Discs