Shop All Adhesive Discs
3M
PSA Sanding Disc, AlO, Cloth, 12in, 80G, PK10
Mfr # 7000118895
Zoro # G7575373
product price: $112.99
/pk 10, $11.30/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 12"
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000118895
- Zoro # G7575373
- UPC # 00051144889020
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 12" |
Disc Diameter | 12" |
Overall Diameter | 12 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 12 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, B 10L (151-29095)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4", Max. RPM: 22, 000 RPM (66252838876)
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Knot-twist 6" X 5/8"-11 (13H604)
- VSM Abrasive Belt, 60 G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, Zirconia (81385)
- 3M PSA Sanding Disc, AlO, Cloth, 5in, 50G, PK250 (7010294666)
- 3M Disc Roll, 6", Gold, PK175 (1434)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 80G, PK12 (70070996221)
- 3M PSA Sanding Disc Roll, 5in.dia., P80, PK4 (7000119535)
- 3M Disc Sanding Power 5In 120Grit (27259)
- 3M Disc Sanding Power 5In 60 Grit (27254)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 80 Grit (47378)
- 3M Adhesive Discs