Shop All Adhesive Discs
3M
PSA Sanding Disc, 80 Grit, 5" Dia., PK250
Mfr # 900DZ
Zoro # G007963794
product price: $357.99
/pk 250, $1.43/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Ceramic
- Backing Material Cloth
- Series 900DZ
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 900DZ
- Zoro # G007963794
- UPC # 00068060656643
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 5 in |
Details
Item | PSA Sanding Disc |
Grit | 80 |
Abrasive Material | Ceramic |
Backing Material | Cloth |
Series | 900DZ |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Backing Weight | J |
Color | Purple |
Backing Material & Wt | J Wt Cloth |
Backing Material Weight | J |
Resistance Properties | Heat, Static, Tear, Wear |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Product Type | PSA Disc |
Coating Coverage | Open |
Disc Grit | 80 |
Backing Material Type | Cloth |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight J, Coating Coverage Open, Grit 80, Overall Diameter 5 in, Product Type PSA Disc, Series 900DZ, Resistance Properties Heat, Static, Tear, Wear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Not Applicable, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 180SC Grit (34287)
- VSM Abrasive Belt, 220 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 220 Grit, Very Fine, Silicon Carbide (66856)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x1" 40gr (15F154)
- CGW ABRASIVES Flap Disc, 4x5/8, T29, Z3, XL, 36G (42161)
- 3M LOW PROFILE DISC PAD 3M(TM) STIKIT(TM) (20351)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 40G, PK10 (7010364824)
- 3M PSA Sanding Disc, Cloth, 12in, P100G, PK10 (7000118894)
- 3M PSA Sanding Disc, Cloth, 5in, P120G, PK250 (60440202392)
- 3M Sanding Angled Sponge CP041-6P, 2 7/8, PK4 (CP041-6P)
- 3M PSA Sanding Disc, Grit 120, 5" dia., PK100 (7100199700)
- 3M Dust Free Disc, 5x NH, 40, 5 In D, PK500 (01665)
- 3M Adhesive Discs