Shop All Adhesive Discs
3M
PSA Roll, NoHole, 2-3/4 In, P220G, PK10
Mfr # 02594
Zoro # G6007951
product price: $623.99
/pk 10, $62.40/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2-3/4"
- Grit P220
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 02594
- Zoro # G6007951
- UPC # 00051131025943
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Dia. | 2-3/4" |
Disc Diameter | 2-3/4" |
Overall Width | 2 3/4 in |
Overall Length | 135 ft |
Details
Item | Sheet Roll |
Grit | P220 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Paper |
Series | 216U |
Abrasive Type | Coated |
Abrasive Grit | P220 |
Disc Backing Material | Paper |
Abrasive Grade | Fine |
Backing Weight | A |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | Sandpaper Roll |
Attachment Type | PSA |
Resistance Properties | Clog, Load |
Coating Coverage | Open |
Vacuum Holes | Non-Vacuum |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gold, Grade Coarse, Grit P220, Series 216U, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Clog, Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Circular Wire Wheel Brush, 1-1/2" dia. (FPW1423-2100)
- VSM Abrasive Belt, 220 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (71405)
- PFERD Carbide Bur - Cylind. (Plain End), DIA Cut - 1/2" x 1" x 1/4" Shank - SA-5 (24103)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Flat (62154)
- 3M PSA Disc Roll, 6in, 80 Grit, PK40 (77225)
- 3M Disc Sanding Power 5In 120Grit (27259)
- 3M Low Profile Dsc Pad, Silver Face, Red Foam, 5inx3/8in, 10/pk (85104)
- 3M PSA Disc Roll, No Hole, 5 In, 60G, AlO, PK400 (7000118089)
- 3M Sanding Disc, Coarse, 40, 24 in. D, PK10 (7010360724)
- 3M PSA Disc Roll, NoHole, 5 In, 120G, PK4 (7000118095)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #220 (M-173142)
- 3M Adhesive Discs