Shop All Adhesive Discs
3M
PSA Paper Disc, Extra Coarse, Brown, PK50
Mfr # 7100053622
Zoro # G4581477
Sold in multiples of 5 for $549.95
Free Shipping & Returns
$549.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 36
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100053622
- Zoro # G4581477
- UPC # 00051144208913
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | 36 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Extra Coarse |
Backing Material | Cloth |
Series | 348D |
Abrasive Type | Coated |
Abrasive Grit | 36 |
Disc Backing Material | Cloth |
Abrasive Grade | Extra Coarse |
Backing Weight | X |
Color | Brown |
Packaged In | Box |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Resistance Properties | Wear, Heat, Tear |
Coating Coverage | Closed |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 5 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO PRODUCTS Tripoli Compound for Brass, Aluminum, pe (7100054)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 240G, Brown (66261126282)
- FLEX-HONE TOOL BC11M12 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11M12)
- HHIP SD-3 Ball Shape Double-Cut Carbide Burrs (3000-0123)
- 3M Stikit D/F Disc Pad 45218, 6inx3/4in 5/16-24 External, 10/pk (45218)
- 3M PSA Sanding Disc, Cloth, 12in, P100G, PK10 (7000118894)
- 3M PSA Sanding Disc, AlO, Cloth, 12in, 80G, PK10 (7000118895)
- 3M S/B MLD ADHESV SR RMVL 6x3/8 DISCS (3M07502)
- 3M Surface Conditioning Disc, Roloc Cloth Disc 361F, 2", Grit P120 (51144-22403)
- 3M PSA Sanding Disc, AlO, Cloth, 5in, 50G, PK250 (7010294666)
- DIABLO PSA Sanding Disc, 5", 80G, PK50 (DCD050080P50G)
- 3M Adhesive Discs