Shop All Adhesive Discs
3M
PSA Paper Disc, Brown, 8 in. Dia, PK50
Mfr # 60440202533
Zoro # G4581495
Sold in multiples of 5 for $1,159.95
Free Shipping & Returns
$1,159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 8"
- Grit 36
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 60440202533
- Zoro # G4581495
- UPC # 051144208746
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 8" |
Disc Diameter | 8" |
Overall Diameter | 8 in |
Details
Item | Sanding Disc |
Grit | 36 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Extra Coarse |
Backing Material | Cloth |
Series | 348D |
Abrasive Type | Coated |
Abrasive Grit | 36 |
Disc Backing Material | Cloth |
Abrasive Grade | Extra Coarse |
Backing Weight | X |
Color | Brown |
Packaged In | Box |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Resistance Properties | Wear, Heat, Tear |
Coating Coverage | Closed |
Number of Vacuum Holes | Non-Vacuum |
Product Type | PSA Disc |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 8 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, 11x9 In, 320 G, SC, PK250 (7000126425)
- 3M Cloth Band, 1-1/2 in. (7100138149)
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7100010397)
- HHIP 5 Piece 1/4" Shank Double Cut Carbide Burr Set (3000-0005)
- 3M Gold Disc, 6", 80 Grit, PK300 (7100030962)
- 3M PSA Sanding Disc, AlO, Cloth, 12in, 80G, PK10 (7000118895)
- 3M PSA Disc Roll, No Hole, 6 In, 60G, AlO, PK400 (7000118090)
- 3M PSA Sanding Disc Roll, 5in.dia., P80, PK4 (7000119535)
- 3M Film Disc Roll, A5, 3"x NH, Die 300V (466LA 418)
- 3M PSA Disc Roll, NoHole, 5 In, 120G, PK4 (7000118095)
- 3M PSA Sanding Disc, SC, Mesh, 15in, 150G, PK12 (70070996429)
- 3M Adhesive Discs