Shop All Adhesive Discs
3M
PSA Disc Roll, NoHole, 5 In, 100G, PK400
Mfr # 7100126820
Zoro # G7624005
product price: $316.99
/pk 4, $79.25/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P100
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100126820
- Zoro # G7624005
- UPC # 00051144217984
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Item | Sanding Disc Roll |
Grit | P100 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Paper |
Series | 363I |
Abrasive Type | Coated |
Abrasive Grit | P100 |
Disc Backing Material | Paper |
Discs per Roll | 100 |
Abrasive Grade | Medium |
Backing Weight | F |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Clog, Heat, Wear |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight F, Coating Coverage Open, Grit P100, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 363I, Resistance Properties Clog, Heat, Wear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Medium, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 3" Coarse/Brown Surface Conditioning Discs - 25 Pk (13019)
- UNITED ABRASIVES/SAIT SAIT 77728 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Aluminum Oxide Grain, Very Fine/150 Grit, 10-Pack (77728)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - ZIRKON SGP STEEL - Type 27 (61563)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-001071C)
- 3M PSA Sanding Disc, AlO, Cloth, 12in, 80G, PK10 (7000118895)
- 3M Sanding Disc, Fine, 100, PK50 (60440201840)
- 3M Sanding Sponge, 4-1/2" x 5-1/2", PK120 (02606)
- 3M Sanding Disc, Coarse, 40, 2 in. D, PK50 (7000118920)
- 3M 255l Stikit Aluminum Oxide (051144-82467)
- 3M PSA Disc Roll, No Hole, 5 In, P400G, PK500 (60440256562)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 150 Grit (05539520264)
- 3M Adhesive Discs