Shop All Adhesive Discs
3M
PSA Disc Roll, No Hole, 8 In, P220G, PK500
Mfr # 01488
Zoro # G6008816
product price: $641.99
/pk 4, $160.50/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 8"
- Grit P220
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 01488
- Zoro # G6008816
- UPC # 00051131014886
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Dia. | 8" |
Disc Diameter | 8" |
Overall Diameter | 8 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P220, Overall Diameter 8 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Clog, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Coarse, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104925)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399194)
- COBRA CARBIDE Carbide Burr, Single Cut Shape A Regular Length, SA-14, 3/16 (10047)
- DYNABRADE Belt, VeryFine, 1/2"X24" (90400)
- 3M Sanding Disc, Extra Coarse, 18 in Dia, PK10 (60440201998)
- 3M Roloc Surface Conditioning Disc Tr, 2"X Nh, Grit A Medium0 (48011-05527)
- 3M Low Profile Finishing Dsc Pad, 6inx11/16in 5/16-24 Ext, 10/pk (05546)
- 3M 255l Stikit Aluminum Oxide (051144-82467)
- 3M PSA Sanding Disc, Cloth, 6in, 120G, PK250 (7000119037)
- 3M Hookit Hand File Board, 05744, 2-3/4inx1 (05744)
- 3M Sanding Disc, Coarse, 40, PK10 (7010326511)
- 3M Adhesive Discs