Shop All Adhesive Discs
3M
PSA Disc Roll, No Hole, 6 In, P220G, PK1050
Mfr # 7000119707
Zoro # G5920065
product price: $792.99
/pk 6, $132.17/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P220
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119707
- Zoro # G5920065
- UPC # 00051144014385
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P220, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Clog, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Coarse, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 120SC Grit (34286)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 240, 5" dia (66623362925)
- BIG HORN Mitchell #52 Cord .055 x 50 Feet (Med Grit) (19493)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 7-5/8x1, 80G, PK2 (61500190204)
- 3M Low Profile Dsc Pad, Silver Face, Red Foam, 5inx3/8in, 10/pk (85104)
- 3M PSA Sanding Disc, AlO, Cloth, 12in, 60G, PK10 (7000118896)
- 3M BRISTOL DISC 50 GRIT 4 1/2" THRD 5/8-11 (3M24241)
- 3M Stikit Film Disc Roll 375L, 5inxNH P80, (375L)
- 3M PSA Sanding Disc, AlO, Cloth, 12in, 80G, PK10 (7000118895)
- 3M Paper Disc, Medium, 60, Brown, 10 in., PK10 (7010326501)
- DYNABRADE PSADisc, 6", NV60G, PK50 (91553)
- 3M Adhesive Discs