Shop All Adhesive Discs
3M
PSA Disc Roll, No Hole, 6 In, 80G, AlO, PK400
Mfr # 7000118092
Zoro # G7510106
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 80
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000118092
- Zoro # G7510106
- UPC # 00051144217939
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight F, Coating Coverage Open, Grit 80, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 363I, Resistance Properties Clog, Heat, Wear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Coarse, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 4-3/16" x 11" WallSand Die-Cut Drywall Sanding Sheets 100D-Grit, PK 5 (01888)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529325)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443299)
- CLESCO SD-010016-04NL Standard Nut Lock Sanding Drum with Shank (SD-010016-04NL)
- 3M Stikit D/F Disc Pad 45218, 6inx3/4in 5/16-24 External, 10/pk (45218)
- 3M PSA Sanding Disc, Grit 220, 5" dia., PK100 (7100199702)
- 3M PSA Paper Disc, Coarse, Brown, 12 in., PK10 (7010294665)
- 3M Sanding Disc, Super Fine, 240, 2in Dia, PK50 (7000118877)
- 3M 236u Stikit 5 in. 120 Grit (051144-86490)
- 3M PSA Sanding Disc, Film, 5in, P500G, PK500 (7100032844)
- UNITED ABRASIVES/SAIT PSA Disc12100xPK25 (35170)
- 3M Adhesive Discs