Shop All Adhesive Discs
3M
PSA Disc Roll, No Hole, 6 In, 60G, AlO, PK400
Mfr # 7000118090
Zoro # G5868231
product price: $658.99
/pk 4, $164.75/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 60
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000118090
- Zoro # G5868231
- UPC # 00051144217946
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight F, Coating Coverage Open, Grit 60, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 363I, Resistance Properties Clog, Heat, Wear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Coarse, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Cut and Polish Roll (7100062986)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67364)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (PN-DR)
- CLE-LINE Carbide Bur, 1848 SF-5 CLE-SF Round Nose Tree Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17658)
- 3M PSA Disc Roll, No Hole, 8 In, P220G, PK500 (01488)
- 3M Sanding Disc, Fine, 100, 6 in. D, PK50 (7010326520)
- 3M Sanding Disc, 3 in. (60440201873)
- 3M PSA Disc Roll, No Hole, 5 In, 60G, AlO, PK400 (7000118089)
- 3M S/B MLD ADHESV SR RMVL 6x3/8 DISCS (3M07502)
- 3M PSA Paper Disc, Medium, 80 Grit, Brown, PK50 (7000118902)
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 6" dia (66261148340)
- 3M Adhesive Discs