Shop All Adhesive Discs
3M
PSA Disc Roll, No Hole, 5 In, 60G, AlO, PK400
Mfr # 7000118089
Zoro # G6017514
product price: $449.99
/pk 4, $112.50/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 60
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000118089
- Zoro # G6017514
- UPC # 00051144218004
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight F, Coating Coverage Open, Grit 60, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 363I, Resistance Properties Clog, Heat, Wear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Coarse, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 50, TR (66623335411)
- DEWALT 6" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4546)
- 3M CUBITRON Flap Disc, T27, 7in. x 7/8in., 40 (7000148184)
- NORTON ABRASIVES Mounted Contour Tool, 1/8In, 100 (66260395442)
- 3M Trizact Finesse-it Film Dsc Rl 466LA, 3/4 (466LA)
- 3M Low Profile Finishing Dsc Pad, 5inx11/16in, 10/pk (05545)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 60G, PK10 (7000120238)
- 3M Sanding Sponge, 4-1/2" x 5-1/2", PK120 (02606)
- 3M Trizact PSA Film Disc Roll 568XA, 5inx5/ (568XA)
- 3M PSA Sanding Disc, Grit 800, 5" dia., PK100 (7100199694)
- MIRKA Coarse Cut, PSA Disc, 6", P60, PK50 (40-341-060)
- 3M Adhesive Discs