Shop All Adhesive Discs
3M
PSA Disc Roll, Multihole, 6 In, P600G, PK500
Mfr # 60600110716
Zoro # G5885241
product price: $269.99
/pk 4, $67.50/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P600
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Super Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60600110716
- Zoro # G5885241
- UPC # 051135140048
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit P600, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 360L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Super Fine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES VitrifiedMountedPoint, 5/16 x 3/8in, 60G (61463624482)
- DRILLCO SL-6NF, SOLID CARB BUR ALU CUT -7000LAL (7LAL140A)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .012 CS Wire, 1/4" Shank (82892)
- M.A. FORD Carbide Bur, 1/8 (69010027)
- 3M PSA Sanding Disc, Film, 5in, 30MicrPK500 (7000118196)
- 3M Hookit Hand File Board, 05744, 2-3/4inx1 (05744)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 50G, PK10 (60600103901)
- 3M PSA Paper Disc, Coarse, Brown, 12 in., PK10 (7010294665)
- 3M Disc Sanding Power 5In 60 Grit (27254)
- 3M PSA Sanding Disc, Grit 120, 5" dia., PK100 (7100199700)
- PASCO Sanding Disc 5-in W x 5-in L 60-Grit No Hole Disc Tab PSA 100-Pack (P6.23-05060.DWT)
- 3M Adhesive Discs