Shop All Adhesive Discs
3M
PSA Disc Roll, 6 In, 320 Grit, PK500
Mfr # 60600110674
Zoro # G8704884
product price: $280.99
/pk 4, $70.25/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P320
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60600110674
- Zoro # G8704884
- UPC # 051135140086
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit P320, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 360L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Very Fine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULL CIRCLE SANDING DISC 80GRIT 5PK (SD80-5)
- WEILER 3" Circular Flared Crimped Wire End Brush, .006" Steel Fill (10150)
- MAGNUM Burr Set, 10 Piece, Double Cut, Solid Carbide Head (70S004DC)
- TENNANT Rotary Brush, 26 in Dia, White (51021N)
- 3M Sanding Disc, Fine, 100, PK50 (60440201840)
- 3M Gold Disc, 6", 80 Grit, PK300 (7100030962)
- 3M PSA Disc Roll, No Hole, 5 In, P400G, PK500 (60440256562)
- 3M Stikit Film Disc Roll 375L, 5inxNH P180, 100 ea/rl 4 rl/pk (7100106763)
- 3M PSA Sanding Disc, Grit 600, 5" dia., PK100 (7100199693)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK10 (7000118898)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P320G (66261155378)
- 3M Adhesive Discs