Shop All Adhesive Discs
3M
PSA Disc Roll, 5 Hole, 5 In, 80G, AlO, PK400
Mfr # 7010298815
Zoro # G5947076
product price: $352.99
/pk 4, $88.25/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 80
- Vacuum Hole Design 5 Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010298815
- Zoro # G5947076
- UPC # 00051144136704
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight F, Coating Coverage Open, Grit 80, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 363I, Resistance Properties Clog, Heat, Wear, Number of Vacuum Holes 5, Color Gold, Grade Coarse, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66254429365)
- PFERD Depressed Center Cut-Off Wheel, Type 27 Aluminum Oxide (63163)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 50 Grit, Coarse, Zirconia Alumina, R821P BlueFire, Blue (78072727233)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, Med, P80G, PK100 (66261131549)
- 3M PSA Sanding Disc, Film, 5in, P500G, PK500 (7100032844)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (14738)
- 3M PSA Sanding Disc, Grit 220, 5" dia., PK100 (7100199702)
- 3M Sanding Disc, 3 in. (60440201873)
- 3M Stikit Film Disc Roll 375L, 5inxNH P80, (375L)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK10 (7000118898)
- 3M PSA Sanding Disc, SC, Papr, 12in, 240G, PK100 (7010363760)
- 3M Adhesive Discs