Shop All Abrasive Rolls
3M
Prpl Clean Sand Hookit Disc, 30460, PK200
Mfr # 30460
Zoro # G0383510
Free Shipping & Returns
$216.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Multi-Hole
- Abrasive Material Aluminum Oxide
- Grit P240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 30460
- Zoro # G0383510
- UPC # 00051131304604
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Multi-Hole |
Abrasive Material | Aluminum Oxide |
Grit | P240 |
Item | Discs |
Description
Discs, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL M17000 12.7x22x6x70.5 28° Pointed Cone Doublecut (SM-5MMDC)
- DYNABRADE PAD MEDIUM 3" SANDING (DB56084)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121166)
- FLEX-HONE TOOL GB31432 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB31432)
- 3M Paper Disc Roll, 100 Grit, Aluminum Oxide (60440227134)
- 3M Hookit Blu Dsc 321U MultiH, 36159, 5, PK200 (36159)
- 3M Paper Disc Roll, 5in.dia., P120, PK4 (7100031875)
- 3M Cloth Belt 341D, 2inx72 in 36 X-weight, 50/pk (7010361755)
- 3M Stikit Tri-M-Ite 2 1/2 in. Roll 220 Grit 95 in. Roll (212 220A)
- 3M Paper Disc Roll, 80 Grit, 5 in. Dia (7000119234)
- CLESCO SS-024088-120A Spiral Coated Abrasive Sanding Sleeve (SS-024088-120A)
- 3M Abrasive Rolls