Shop All Film Tape
3M
Protective Tape, Clear, 8"x 15 ft.
Mfr # 2A825C
Zoro # G5352098
product price: $295.99
/ea
Sold in multiples of 2 for $591.98
Free Shipping & Returns
$591.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material polyethylene
- Tape Length 1500 ft.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 8" |
Tape Length | 1500 ft. |
Details
Item | Protective Tape |
Tape Backing Material | polyethylene |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Thickness | 2 mil |
Tape Application | Surface Protection |
Description
Protective Tape,Clear,8 In.x 15 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Wood Glue, Yellow, 16 fl oz (7079800491)
- MINWAX Wood Putty Jar White (13616000)
- DOW Primer, PR-1200 Series, White, 11 oz, Can (4094481)
- SP SCIENCEWARE Label Tape, Blue, 3/4 in., PK4 (F13487-0075)
- 3M Squeak Reduction Tape, Clear, 1/2In x 5Yd (5430)
- 3M Film Tape, Vinyl, Blue, 1/4In x 36 Yd, PK144 (61192)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5490)
- 3M Film Tape, Polyimide, Amber, 6 In. x 36 Yd. (5413)
- 3M Protective Tape, Clear, 4"x 15 ft. (31825C)
- 3M Film Tape, 3/8 In x 72 yd., Yellow, PK36 (483)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (1205)
- 3M Film Tape