Shop All Duct Tapes
3M
Protective Products, Black, 14" H, PK3000
Mfr # 70070079796
Zoro # G3944690
Free Shipping & Returns
$230.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical-Flat Top
- Duct Tape Type Bumper
- Adhesive Natural Rubber (R30)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 70070079796
- Zoro # G3944690
- UPC # 021200184383
- Country of Origin United States
- Category Duct Tapes
Details
Item | Protective Products |
Shape | Cylindrical-Flat Top |
Duct Tape Type | Bumper |
Adhesive | Natural Rubber (R30) |
Description
3M Bumpon Protective Product SJ5012 is a self-adhesive rubber bumper designed to be used as feet, stops and spacers. Cylindrical - Flat Top provides excellent load bearing and anti-skid performance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement, Low VOC, 8 oz., Black (30889)
- GORILLA GLUE Hot Melt Adhesive, Amber, 24 hr Full Cure, 3.75 oz, Bottle (4537502)
- ZORO SELECT Masking Tape, Paper, Blue, 6" (UV14)
- KRAZY GLUE Instant Adhesive, Krazy Glue Series, Clear, 0.07 oz, Tube (EPIKG58548R)
- 3M Duct Tape, Black, 17 mil, 32m L x 48mm W (DT17)
- 3M General Purpose Vinyl Tape 764, PK12 (764)
- 3M Vinyl Tape, 5.2 Mil, 1"x36 yds., Orange, PK3 (T9654713PKO)
- 3M ConstructonSemngTpe8087CWWhte, PK24 (8087CW)
- 3M VINYL DUCT TAPE (3M6984)
- 3M Basic Painterfts Duct Tp P0030, 1.88, PK16 (P0030)
- 3M 3M 2.88"W x 180'L Roll Performance Plus Duct Tape (8979 3x60 blue)
- 3M Duct Tapes