Shop All Safety Goggles
3M
Protective Eyewear, Wraparound, Adj.Headband, BK/Clear
Mfr # MMM91264H1DC
Zoro # G301839184
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2003
- Features Wraparound Lens; Flame Resistant; Adjustable Headband; Vented; Lightweight; Comfortable; Anti-fog
- Lens Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MMM91264H1DC
- Zoro # G301839184
- UPC # 78371912642
- Country of Origin China
- Category Safety Goggles
Details
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2003 |
Features | Wraparound Lens; Flame Resistant; Adjustable Headband; Vented; Lightweight; Comfortable; Anti-fog |
Item | Chemical Splash/Impact Goggles |
Lens Color | Clear |
Description
Protection Professional Chemical Splash/Impact Goggles help protect eyes from certain airborne particulates and chemical splash. They are constructed with a polycarbonate, wraparound, oversized lens that fits over most personal prescription eyewear, and is .060 thick. They also provide excellent peripheral vision and have an adjustable, chemical-resistant and flame-resistant headband. Vents are designed to help prevent liquids from entering the eye area. These goggles provide lightweight, comfortable protection. They have anti-fog lens and meet requirements of ANSI Z87.1-2003.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Zenith X2 Air Helmet - White (ZENX2AIR-WH)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set XL (FRTC4A-XL)
- NEVS Cryo Label Dots 9.5mm Dots for 0.5-1.5ml Tubes Gold Roll Form (LCD-38-GD)
- 3M TEKK PROTECTION Corded Ear Plugs (90716H3-DC)
- 3M SCOTCHGRD GOGGLS GRY/RED (47212H1-VDC)
- 3M Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 332 Series, 10PK (40651-00000-10)
- 3M Impact Resistant Safety Goggles, Clear Uncoated Lens, 332 Series, 10PK (40650-00000-10)
- 3M Safety Goggles, Clear Uncoated Lens, Centurion Series (40304-00000-10)
- 3M Safety Goggles, GoggleGear 500 Series, Scotchgard Anti-Fog, Clear Lens (GG501SGAF)
- 3M Goggle Chemical Splash/Impact (91252-80024)
- REVISION MILITARY Military Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0309-9531)
- 3M Eye Protection