Shop All Disposable Suits & Coveralls
3M
Protective Coverall, White/Blue, Zipper
Mfr # 4535-XL
Zoro # G704853107
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- Material SMMMS
- Seam Style Bound/Serged
- Closure Type Zipper
- Wrist Closure Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4535-XL
- Zoro # G704853107
- UPC # 08887862357068
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Named Size | XL |
Minimum Height | 70 in |
Maximum Height | 74 in |
Maximum Chest Size | 45 in |
Minimum Chest Size | 43 in |
Maximum Waist Size | 36 in |
Minimum Waist Size | 34 in |
Chest Size - Maximum | 45 in |
Height - Minimum | 66 in |
Waist Size - Minimum | 34 in |
Height - Maximum | 69 in |
Chest Size - Minimum | 43 in |
Waist Size - Maximum | 36 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Partial, Chest Size - Maximum 45 in, Chest Size - Minimum 43 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Plain, Color Blue/White, Coverall Style Hooded, Cuff Style Knit, EPA Protection Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Scaffold Released For Access Tag, Pk25 (RPT225B)
- PIONEER Solid Vest, Black, 4/5XL (V1021571U-4/5XL)
- JJ KELLER Danger, Propane, OSHA Sign (8001146)
- WBOX 2-TN SIREN 120DB W/RED ST (0E-OUTDSIRSR)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-4XL)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-3XL)
- 3M Protective Coverall, White/Blue, Zipper (4535-L)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-M)
- 3M Coveralls, 12 PK, Gray, Non-Porous Film Laminate, Zipper (4570-XL)
- 3M Coveralls, 4X, 25 PK, White, SMMS, Zipper (4520CS-BLK-4X)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, Polypropylene (708186XL)
- 3M Workwear and Protective Clothing