Shop All Disposable Suits & Coveralls
3M
Protective Coverall, Blue, SMS, Zipper
Mfr # 4515Blue-L
Zoro # G104853103
original price:
$10.77
18% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Features Storm Flap, Two-Way Zipper
- Hazard Protection Type Hazardous Dry Particulates, Hazardous Liquid Splash, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
- Brand and Series 3M(TM) 4515
- Series 4515
- Attached Hood Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4515Blue-L
- Zoro # G104853103
- UPC # 04046719402045
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Minimum Chest Size | 39 in |
Maximum Height | 71 in |
Minimum Height | 69 in |
Maximum Chest Size | 43 in |
Minimum Waist Size | 31 in |
Maximum Waist Size | 33 in |
Chest Size - Minimum | 39 in |
Waist Size - Maximum | 33 in |
Waist Size - Minimum | 31 in |
Chest Size - Maximum | 43 in |
Height - Maximum | 71 in |
Height - Minimum | 69 in |
Description
Protective Coverall, Attached Hood Yes, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Blue, Features Antistatic Protection, Radioactive Particulate Protection, Gas Tight No, Includes Boot Covers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY ComfortBrite FR Rain Jacket, Yellow/Green, 3XL (J53122)
- ACCUFORM Fire Extinguisher Sign, 18X3-1/2", PS (PSP315)
- BRADY Floor Tape, Blue/White, 3 inx100 ft, Roll (170004)
- NOTRAX Entrance Mat, Red/Black, 4 ft. W x 6 ft. L (130S0046RB)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-M)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-XXL)
- 3M Hooded Disposable Coveralls, 25 PK, Red/White, Non-Microporous Polyethylene Laminate, Polypropylene (4565-BLK-L)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-L)
- 3M Hooded Disposable Coveralls, 4X, 25 PK, White, Non-Porous Film Laminate, Zipper (49811)
- 3M Protective Coverall, Disposable Coverall, Large, SMS Based (7000034762)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67308)
- 3M Workwear and Protective Clothing