Shop All Harnesses
3M Protecta
Welders Full Body Harness, XL, Kevlar(R)
Mfr # 1161573
Zoro # G5516450
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Welding
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161573
- Zoro # G5516450
- UPC # 840779160341
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 1-1-8inW X 100'L, White, (B30C-1125-595-WT)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1724-RD_14X10 (U4-1724-RD_14X10)
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- SICURIX Datacard YMCKT - color (cyan, magenta, yellow, resin black, clear overlay) (534700-001-R010)
- 3M PROTECTA Welders Full Body Harness, S, Kevlar(R) (1161570)
- 3M PROTECTA Full Body Harness, S, Polyester (1161308)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161405)
- 3M PROTECTA Retrieval Full Body Harness, M/L, Polyester (1161567)
- 3M PROTECTA Positioning Harness, S, Polyester (1161200)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161311)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1113112)
- 3M Protecta Harnesses