Shop All Harnesses
3M Protecta
Vest-Style Retrieval Harness, M/L, Polyester
Mfr # 1161529
Zoro # G5519950
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M/L
- Harness Application Construction
- Weight Capacity 420 lb.
- Color Black
- Harness Size M, L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161529
- Zoro # G5519950
- UPC # 840779160907
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M, L |
Color and Size | Black - M/L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 120VAC (DL1BDG3)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 85, E Width (484072BLK085)
- RUBBER-CAL Waves Rubber Stair Mats - 9.75" x 29.125" - 6 pack (10-104-024-6pk)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, Nylon Back, PR (KC1SNW2-04-L)
- 3M PROTECTA Full Body Harness, S, Polyester (1161541M)
- 3M PROTECTA Full Body Harness, S, Polyester (1161204)
- 3M PROTECTA Full Body Harness, M, Polyester (1161306)
- 3M PROTECTA Welders Full Body Harness, S, Kevlar(R) (1161570)
- 3M PROTECTA Full Body Harness, S, Kevlar(R) (1161576)
- 3M PROTECTA Full Body Harness, Universal, Polyester (AB17530)
- GEMTOR Full Body Harness, Vest Style, Universal (833-2)
- 3M Protecta Harnesses