Shop All Harnesses
3M Protecta
Vest-Style Positioning/Retrieval Harness, S, Polyester
Mfr # 1161538
Zoro # G5537100
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S
- Harness Application Construction
- Weight Capacity 420 lb.
- Color Black
- Harness Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161538
- Zoro # G5537100
- UPC # 840779161058
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, Shoulders, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Kit Refill, Chem/Hazmat, Brown (1330-RF)
- RAILHEAD GEAR Cold Protection Cut-Resistant Gloves, S (RH-GSWT-SM)
- NOTRAX 20 ft. L x PVC Foam, 1/2" Thick (419S0220BY)
- AZAR DISPLAYS 8.5"W x 3"H Adhesive-Back Nameplate, PK10 (199611)
- 3M PROTECTA Full Body Harness, XS, Polyester (1161523)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161525)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161205)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161543M)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161553)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161203)
- 3M DBI-SALA Rescue Full Body Harness, S, Repel(TM) Polyester (1113370)
- 3M Protecta Harnesses