Shop All Harnesses
3M Protecta
Vest-Style Positioning/Climbing/Retrieval Harness, XL, Polyester
Mfr # 1161515
Zoro # G5503351
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction
- Weight Capacity 420 lb.
- Color Black
- Harness Size XL
- Chest Strap Buckles Friction / Pass-Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161515
- Zoro # G5503351
- UPC # 840779160617
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Details
Item | Vest-Style Positioning/Climbing/Retrieval Harness |
Harness Sizing | XL |
Harness Application | Construction |
Weight Capacity | 420 lb. |
Color | Black |
Chest Strap Buckles | Friction / Pass-Through |
Leg Strap Buckles | Friction |
Series | Protecta(R) |
Webbing Material | Polyester |
Stretchable | No |
Shoulder Strap Buckles | None |
Subpelvic Strap | Yes |
Tensile Strength | 3600 lb. |
Back D-Ring | Yes |
Standards | OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014 |
Front D-Ring | Yes |
Harness D-Ring Material | Steel |
Adjustable | Yes |
Side D-Rings | Yes |
Webbing Materials | Polyester |
Harness Buckle Material | Steel |
Harness Color | Black |
Industry | Construction |
Description
Vest-Style Positioning/Climbing/Retrieval Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness D-Ring Material Steel, Harness Sizing XL, Leg Strap Buckles Mating, Weight Capacity 420 lb, Harness Application Construction, Industry Construction, Series Protecta(R), Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Elec. Glove Protectr, 10, Beige/Org/Grn, PR (4T559)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, 3XL (4GE67)
- BRADY Pipe Mrkr, Tower Water Supply, 3/4 to1-3/8 (4144-A)
- PORTWEST PU Palm Glove, L (A120)
- 3M PROTECTA Standard Construction Style Positioning Harness Size X-Large (1161310)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, 2XL, Polyester (1161509)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161531)
- 3M PROTECTA Comfort Construction Style Positioning Harness Size Medium/Large (1161205)
- 3M PROTECTA Full Body Harness, 3XL, Polyester (1161505)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17510)
- 3M DBI-SALA Retrieval Full Body Harness, Universal, Repel(TM) Polyester (1110602)
- 3M Protecta Fall Protection