Shop All Harnesses
3M Protecta
Vest-Style Positioning/Climbing/Retrieval Harness, M/L, Polyester
Mfr # 1161514
Zoro # G5509688
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M/L
- Harness Application Construction
- Weight Capacity 420 lb.
- Chest Strap Buckles Friction / Pass-Through
- Leg Strap Buckles Friction / Pass Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161514
- Zoro # G5509688
- UPC # 840779160600
- Country of Origin United States
- Category Harnesses
Details
Item | Vest-Style Positioning/Climbing/Retrieval Harness |
Harness Sizing | M/L |
Harness Application | Construction |
Weight Capacity | 420 lb. |
Chest Strap Buckles | Friction / Pass-Through |
Leg Strap Buckles | Friction / Pass Through |
Series | Protecta(R) |
Webbing Material | Polyester |
Harness Buckle Material | Steel |
Front D-Ring | Yes |
Back D-Ring | Yes |
Adjustable | Yes |
Standards | OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014 |
Stretchable | No |
Tensile Strength | 3600 lb. |
Subpelvic Strap | Yes |
Side D-Rings | Yes |
Shoulder Strap Buckles | None |
Harness D-Ring Material | Steel |
Harness Color | Black |
Description
Vest-Style Positioning/Climbing/Retrieval Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness D-Ring Material Steel, Harness Sizing M/L, Leg Strap Buckles Mating, Weight Capacity 420 lb, Harness Application Construction, Industry Construction, Series Protecta(R), Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Sign KEEP THIS AREA CLEAN MHSK528VS (MHSK528VS)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- COOPER LIGHTING Exit Sign, 3.0W, Red, 1 or 2 Faces (APX7R)
- RADIANS Safety Glasses, Smoke AF Anti-Fog, Scratch-Resistant (SE1-21)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161542M)
- 3M PROTECTA Full Body Harness, S, Polyester (1161541M)
- 3M PROTECTA Vest-Style Climbing Harness, S, Polyester (1161433)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17560)
- 3M PROTECTA Vest-Style Harness, M/L, Polyester (1161424)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161568)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC221121)
- 3M Protecta Fall Protection