Shop All Harnesses
3M Protecta
Vest-Style Harness, XS, Polyester
Mfr # 1161500
Zoro # G5527230
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction
- Weight Capacity 420 lb.
- Color Black
- Harness Size XS
- Chest Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161500
- Zoro # G5527230
- UPC # 840779160358
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XS |
Color and Size | Black - XS |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Yellow (KIT281)
- PLASTICADE Barricade, Type III, Telpsar, 8 ft., DS EG (3508-EG-LR-DRILL-KIT)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- DUPONT Coverall, 2XL, 25 PK, White, Microporous Composite Laminate, Zipper (PC143SWH2X00250B)
- 3M PROTECTA Vest-Style Harness, S, Polyester (1161501)
- 3M PROTECTA Vest-Style Harness, 2XL, Polyester (1161504)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161404)
- 3M PROTECTA Full Body Harness, 2XL, Kevlar(R) (1161579)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, XL, Polyester (1161508)
- 3M PROTECTA Full Body Harness, S, Polyester (1161228)
- GEMTOR Rescue Harness, 44"-56", Nylon (541NYCL-4A)
- 3M Protecta Harnesses