Shop All Harnesses
3M Protecta
Vest-Style Harness, XL, Polyester
Mfr # 1161428
Zoro # G5526853
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction
- Weight Capacity 420 lb.
- D Ring Material Zinc Plated Steel
- Series Protecta(R)
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161428
- Zoro # G5526853
- UPC # 8850304210788
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Premium Leather Sleeves, 18", PR (92180)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (17957)
- ZING First Aid Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2620)
- ACCUFORM Danger Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MCSP019VS)
- 3M PROTECTA Standard Construction Style Positioning Harness Size X-Large (1161310)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161404)
- 3M PROTECTA Full Body Harness, S, Polyester (1161308)
- 3M PROTECTA Full Body Harness, S, Kevlar(R) (1161576)
- 3M PROTECTA Full Body Harness for Hot Work, M/L, Kevlar(R)/Nomex(R) (1191379)
- 3M PROTECTA Retrieval Full Body Harness, M/L, Polyester (1161567)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4507/XXLAK)
- 3M Protecta Fall Protection