Shop All Harnesses
3M Protecta
Vest-Style Harness, S, Polyester
Mfr # 1161426
Zoro # G5517202
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction
- Weight Capacity 420 lb.
- Color Black
- Harness Size S
- D Ring Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161426
- Zoro # G5517202
- UPC # 840779160099
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eye Wash Sta Inspection Tag, 3/8 In, PK100 (86674)
- MSA SAFETY Adaptor, G1 APR (10144231-SP)
- OCCUNOMIX Back Support, 8 In., XL (626-065)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Do Not Block Doors Deliveries And Loading Zone Sign, Landscape (OS-NS-D-1014-L-11076)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161521)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161543M)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161309)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161427)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17560)
- 3M PROTECTA Vest-Style Climbing Harness, S, Polyester (1161433)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401112)
- 3M Protecta Fall Protection