Shop All Harnesses
3M Protecta
Vest-Style Harness, 2XL, Polyester
Mfr # 1161504
Zoro # G5508373
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction
- Weight Capacity 420 lb.
- Color Black
- Harness Size 2XL
- D Ring Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161504
- Zoro # G5508373
- UPC # 840779160433
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 11" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-3154/XL)
- JESSUP 3 IN x 60 FT 3100 SAFETY TRACK NON SLIP TAPE (18250)
- MCR SAFETY Cold Protection Gloves, Pile Lining, L, 12PK (1450L)
- TUCKER Faceshield , Clear, 8", Replace (BK99941)
- 3M PROTECTA Vest-Style Harness, S, Polyester (1161501)
- 3M PROTECTA Vest-Style Harness, XS, Polyester (1161500)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161521)
- 3M PROTECTA Vest-Positioning Harness, S, Polyester (1161559)
- 3M PROTECTA Harness, 2XL, Polyester (1161303)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161507)
- CONDOR Full Body Harness, L/XL, Polyester (45J270)
- 3M Protecta Harnesses