Shop All Harnesses
3M Protecta
Vest-Style Climbing Harness, M/L, Polyester
Mfr # 1161430
Zoro # G5515330
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M/L
- Harness Application Construction
- Weight Capacity 420 lb.
- Color Black
- Harness Size M, L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161430
- Zoro # G5515330
- UPC # 840779160143
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M, L |
Color and Size | Black - M/L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Drinking Water Sign With Symbol, Portrait (OS-NS-A-1218-V-11550)
- MCR SAFETY High Visibility Vest, L Size, Unisex (VCL2MOL)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB30-CO (BB30-FK)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (2VLY5)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161305)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161309)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161553)
- 3M PROTECTA Full Body Harness, S, Polyester (1161300)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161218)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161552)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1140128)
- 3M Protecta Harnesses