Shop All Harnesses
3M Protecta
Standard Vest-Style Harness, Small
Mfr # 1161541
Zoro # G908610469
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size S
- D Ring Material Polyester Web
- Width 1-3/4 in
- Harness Color Black
- Harness D-Ring Material Polyester Web
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161541
- Zoro # G908610469
- UPC # 840779161003
- Country of Origin Canada
- Category Harnesses
Dimensions
Harness Size | S |
Width | 1-3/4 in |
Details
Color | Black |
D Ring Material | Polyester Web |
Item | Vest |
Harness Color | Black |
Harness Sizing | S |
Harness D-Ring Material | Polyester Web |
Description
Fixed D-ring reduces the need for readjustment throughout the workday. Modern design gives harness a fresh and sleek look. Impact indicators make it easy to inspect the harness for prior damaging impact loads. Protected labels for long-term identification and inspection. Back D-ring, Tongue-Buckle Leg Connection, Pass-Through Chest Connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (72450-100-11)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-B)
- HEXARMOR Knit Gloves, Black, Size 8 (1030-M (8))
- BRADLEY Inlet/Drain Fitting, Painted (111-039)
- 3M PROTECTA FIRST; Vest-Style Harness, Yellow (AB17530)
- 3M PROTECTA Comfort Construction Style Positioning Harness Size Medium/Large (1161205)
- 3M PROTECTA FIRST; Vest-Style Positioning Harness, Blue (AB17560)
- 3M PROTECTA Vest-Style Harness, S, Polyester (1161426)
- 3M PROTECTA Full Body Harness, 3XL, Polyester (1161505)
- 3M PROTECTA Full Body Harness, Universal, Polyester (AB17530)
- 3M DBI-SALA Fall Protection Harness, Vest Style, S (1401228)
- 3M Protecta Harnesses