Shop All Lanyards and Lifelines
3M Protecta
Shock Absorbing Lanyard, 6 in, Red
Mfr # 1340161
Zoro # G208619780
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Color Red
- Type Stretch
- Size One size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Protecta
- MFR # 1340161
- Zoro # G208619780
- UPC # 840779011391
- Country of Origin Canada
- Category Lanyards and Lifelines
Dimensions
Length | 6 in |
Size | One size |
Details
Item | Shock Absorbing Lanyard |
Color | Red |
Type | Stretch |
Description
Stretches in reaction to your movements. Abrasion resistant polyester tubular webbing. Energy absorbing design limits fall arrest forces. Built-in impact indicator. 6 ft 18m double-leg 100% tie-off with elastic web and snap hook at center, steel rebar hooks at leg ends.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 1 7/8" Stair Nosing 4'0" Black-Drilled (121-BLA4)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- REEBOK Athletic Work Shoes, Stl, Blk, 11M, PR (RB1910)
- NMC Caution Battery Charging Station Sign, C386PB (C386PB)
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100508)
- 3M PROTECTA Positioning Lanyard, 22", Silver (1350200)
- 3M PROTECTA Positioning Lanyard, 2 ft., Red (1351001)
- 3M PROTECTA Shock Absorbing Lanyard, 4 ft., Red (1341004)
- 3M PROTECTA Vertical Lifeline, 50 ft., 310 lb. Weight Capacity (AC215A1)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1341001)
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1411-W-RBH)
- 3M Protecta Lanyards and Lifelines