Shop All Lanyards and Lifelines
3M Protecta
Shock Absorbing Lanyard, 6 ft., Red
Mfr # 1342125
Zoro # G0620910
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Snap Hook
- Max. Working Load 310 lb.
- Hardware Material Steel
- Visual Load Indicator Yes
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1342125
- Zoro # G0620910
- UPC # 840779011568
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Harness Connection Gate Opening Size | 3/4 in |
Adjustable Length | No |
Max. Working Length | 6 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 M 105)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76627)
- HEXARMOR Work Gloves, Winter Liner, Size XL, PR (9859-XL (10))
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340101)
- 3M PROTECTA Positioning Lanyard, 22", Silver (1350200)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340185)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340060)
- 3M PROTECTA Vest-Style Positioning Harness, 420 lbs. (190 kg) Weight Capacity, Red (1191386)
- 3M PROTECTA Positioning Lanyard, 6 ft., White (1385501)
- ISC Fall Arrest Block (108130)
- 3M Protecta Fall Protection