Shop All Lanyards and Lifelines
3M Protecta
Shock Absorbing Lanyard, 6 ft., Red
Mfr # 1342101
Zoro # G1271956
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
- Weight Capacity 310 lb.
- Series PRO(TM) Pack
- Material Polyester Tubular Web
- Harness Connection Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Protecta
- MFR # 1342101
- Zoro # G1271956
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Harness Connection Gate Opening Size | 3/4 in |
Adjustable Length | No |
Max. Working Length | 6 ft |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (E2QSW02A000)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- SAFETY TECHNOLOGY INTERNATIONAL Motion Detector Guard, Steel Wire, Surface (STI-9622)
- HY-KO Emergency Dial 911 Sign 6" x 14", 5PK (A23009)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340180)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1342125)
- 3M PROTECTA Positioning Lanyard, 3 ft., Red (1385102)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340141)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340129)
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100508)
- 3M DBI-SALA 3M™ Protecta® PRO Shock Absorbing Lanyard, 6'L, 130-310 Cap Lbs (1342001)
- 3M Protecta Fall Protection