Shop All Lanyards and Lifelines
3M Protecta
Shock Absorbing Lanyard, 6 ft., Red
Mfr # 1340125
Zoro # G1228407
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Weight Capacity 310 lb.
- Series PRO(TM) Pack
- Color Red
- Harness Connection Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1340125
- Zoro # G1228407
- UPC # 840779011377
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Rebar Hook Gate Opening Size | 2-1/2" |
Max. Working Length | 6 ft. |
Adjustable Length | No |
Harness Connection Gate Opening Size | 3/4" |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Shock-Absorbing Lanyard Material Nylon, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Earplug Disposable Org/Purple (92059H80-DC)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL4X001200)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (415S0024BL)
- METACAULK Fire Barrier Sealant, Tube, 10.3 oz. (66408)
- 3M PROTECTA Positioning Lanyard, 6 ft., Red (1385101)
- 3M PROTECTA Positioning Lanyard, 22", Silver (1350200)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1342125)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340101)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340128)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340185)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 12 ft. (10211488)
- 3M Protecta Lanyards and Lifelines