Shop All Lanyards and Lifelines
3M Protecta
Shock Absorbing Lanyard, 6 ft., Black
Mfr # 1340129
Zoro # G0336640
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Harness Connection Snap Hook
- Extended Fall Length 10 ft.
- Number of Legs 1
- Shock Absorbing Lanyard Type Fixed Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1340129
- Zoro # G0336640
- UPC # 00840779147564
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Extended Fall Length | 10 ft. |
Strap Width | 1" |
Working Length | 6 ft. |
Adjustable Length | No |
Max. Working Length | 6 ft |
Harness Connection Gate Opening Size | 3/4 in |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNA Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper (SV2ZGMM)
- 3M DBI-SALA Lad-Saf Cable Guide, Stainless (6100457)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-2XL)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, S/M, Kevlar(R)/Nomex(R) (RKNAR-QC/S/MBK)
- 3M PROTECTA Adjustable Positioning Lanyard, 6 ft., Red (1385301)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340040)
- 3M PROTECTA Positioning Lanyard, 2 ft., Silver (1350150)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340060)
- 3M PROTECTA Positioning Lanyard, 2 ft., Red (1351001)
- 3M PROTECTA PRO Stretch Shock Absorbing Lanyard, 100% Tie-Off, Elastic, Snap Hook, Two Rebar Hooks, 6 ft, Red (1340161)
- SUPER ANCHOR SAFETY 6' Flex Lanyard + 2 Snaphooks (6501)
- 3M Protecta Lanyards and Lifelines