Shop All Lanyards and Lifelines
3M Protecta
Shock Absorbing Lanyard, 6 ft., Black
Mfr # 1340128
Zoro # G0336476
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Harness Connection Snap Hook
- Working Length 6 ft.
- Anchorage Hook Type Rebar Hook
- Line Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1340128
- Zoro # G0336476
- UPC # 00648250173985
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Working Length | 6 ft. |
Strap Width | 1" |
Extended Fall Length | 10 ft. |
Harness Connection Gate Opening Size | 3/4" |
Rebar Hook Gate Opening Size | 2-1/2" |
Max. Working Length | 6 ft. |
Adjustable Length | No |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 5 1 pc, 3PK (844815)
- JACKSON SAFETY AA-9 Wingard Head Protection (14497)
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD46910)
- CONDOR OUTDOOR PRODUCTS SIDEKICK POUCH, OLIVE DRAB (MA64-001)
- 3M PROTECTA Positioning Lanyard, 3 ft., Red (1385102)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1341125)
- 3M PROTECTA Positioning Lanyard, 2 ft., Silver (1350150)
- 3M PROTECTA Positioning Lanyard, 6 ft., White (1385501)
- 3M PROTECTA Self Retracting Lifeline, 11 ft, 310 lb Capacity, Steel Carabiner Anchor, Harness Steel Snap Hook (3100426)
- 3M PROTECTA Vertical Lifeline, 50 ft., 310 lb. Weight Capacity (AC215A1)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100538)
- 3M Protecta Lanyards and Lifelines