Shop All Lanyards and Lifelines
3M Protecta
Shock Absorbing Lanyard, 4 ft., Red
Mfr # 1341004
Zoro # G1271746
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Series PRO(TM) Pack
- Weight Capacity 310 lb.
- Color Red
- Anchorage End Connection Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1341004
- Zoro # G1271746
- UPC # 840779011506
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. |
Extended Fall Length | 8 ft. |
Max. Working Length | 4 ft |
Adjustable Length | No |
Harness Connection Gate Opening Size | 3/4 in |
Maximum Working Length | 4 ft |
Description
Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 4 ft, ANSI Standards Met ANSI A10.32, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 120VAC (XVR13G05L)
- HEXARMOR Safety Sleeve (2043)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, S (FS77326-FR-S)
- DAYTON Steel Wall Mount Bracket (26ZT32)
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100505)
- 3M PROTECTA Positioning Lanyard, 2 ft., Silver (1350150)
- 3M PROTECTA Vertical Lifeline, 100 ft., 310 lb. Weight Capacity (AC230A1)
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100504)
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100511)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340128)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Rebar Hook (FS565)
- 3M Protecta Fall Protection