Shop All Lanyards and Lifelines
3M Protecta
Self Retracting Lifeline - Retrieval with Bracket, 50 ft, Red
Mfr # 3591006
Zoro # G507868483
product price: $3,067.99
/ea
Free Shipping & Returns
$3,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Cable
- Weight Capacity 310 lbs. (141 kg)
- Color Red
- Length 50 ft
- Standards ANSI A10.32, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 3591006
- Zoro # G507868483
- Country of Origin Unknown
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft |
Size | 23.80 x 11.10 x 7.00 in |
Details
Material | Galvanized Cable |
Weight Capacity | 310 lbs. (141 kg) |
Color | Red |
Standards | ANSI A10.32, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502 |
Hardware Material | Hook: Zinc Plated Steel |
Item | Self Retracting Lifeline - Retrieval with Bracket |
Anchorage End Connection | Swivel Snap Hook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Gas Mask Canister, AG, AM, CN, CS, MA, OV, P100, Magenta, Olive, 4 PK, NIOSH (FR-64)
- ANSELL Crusader 42445 Size 8, 0, PK72 (42-445)
- ZORO SELECT Reflective Marking Tape, Solid, White, 1" W (RF5WT)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1807-RA_14X10 (U3-1807-RA_14X10)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340121)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1342125)
- 3M PROTECTA Horizontal Lifeline, 60 ft., Red (1200101)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340101)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340185)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340040)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500282)
- 3M Protecta Lanyards and Lifelines