Shop All Lanyards and Lifelines
3M Protecta
Self Retracting Lifeline - Cable, 11 ft, 310 lb. Weight Capacity
Mfr # 3590016
Zoro # G9270898
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Cable
- Length 11 ft
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 3590016
- Zoro # G9270898
- UPC # 840779105731
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 11 ft |
Details
Material | Galvanized Cable |
Item | Self Retracting Lifeline - Cable |
Weight Capacity | 310 lb. |
Description
Protecta (Capital Safety) 11 FT. (3.3 M) OF 3/16" (5 MM) GALV STEEL WIRE ROPE WITH STEEL SWIVELING SNAP HOOK AND CARABINER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Viz Orange (H-807SFV-UV)
- SAFEWAZE Full Body Harness, Vest Style, L (FS160-L)
- HY-KO Do Not Discard Trash In Toilet Sign 5" x 7", 5PK (A02001)
- PYRAMEX Cowhide Leather Driver with Straight Thumb, Size XL, 12PK (GL2004XL)
- 3M PROTECTA Positioning Lanyard, 2 ft., Red (1351001)
- 3M PROTECTA Positioning Lanyard, 3 ft., Red (1385102)
- 3M PROTECTA Vest-Style Positioning Harness, 420 lbs. (190 kg) Weight Capacity, Red (1191386)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340129)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340128)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340101)
- 3M Synthetic Horizontal Lifeline System (2200410)
- 3M Protecta Fall Protection