Shop All Lanyards and Lifelines
This Product is Discontinued
3M Protecta
Self Retracting Lifeline, 6 ft., Red (Discontinued)
Mfr # 3100412
Zoro # G0316508
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 6 ft.
- Weight Capacity 310 lb.
- Series Rebel(TM)
- Color Red
- Tensile Strength 4500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Protecta
- MFR # 3100412
- Zoro # G0316508
- UPC # 00840779104031
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 1" |
SRL Length | 6 ft. |
Lifeline Width | 3/4 in |
Lifeline Length | 6 ft |
Description
Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb, Series Rebel(TM), ANSI Standards Met ANSI A10.32, ANSI Z359.1, ANSI Z359.14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.