Shop All Lanyards and Lifelines
This Product is Discontinued
3M Protecta
Self Retracting Lifeline, 5 ft., Red (Discontinued)
Mfr # 3590550
Zoro # G3653447
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 5 ft.
- Weight Capacity 420 lb.
- Series Rebel(TM)
- Color Red
- Tensile Strength 4200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 3590550
- Zoro # G3653447
- UPC # 00840779071807
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 5 ft. |
SRL Length | 50 ft. |
Cable Dia. | 3/16" |
Lifeline Length | 50 ft. |
Lifeline Diameter | 3/16" |
Description
Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb, Series Rebel(TM), ANSI Standards Met ANSI Z359.14, Color Red, Lifeline Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.