Shop All Lanyards and Lifelines
3M Protecta
Self-Retracting Lifeline, 310 lb Weight Capacity, Red
Mfr # 3100634
Zoro # G210354457
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Series Protecta
- Number of Legs 2
- Color Red
- SRL Housing Material Nylon Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 3100634
- Zoro # G210354457
- UPC # 00648250243367
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Rebar Hook Gate Opening Size | 2 3/8 in |
Lifeline Width | 1 in |
Details
Weight Capacity | 310 lb |
Series | Protecta |
Number of Legs | 2 |
Color | Red |
SRL Housing Material | Nylon Thermoplastic |
Item | Self-Retracting Lifeline |
Anchoring Location | Overhead Only |
Harness End Connection | Rebar Hook |
Rescue Method | Self |
Replaceable Lifeline | Yes |
Anchorage End Connection Material | Steel |
Minimum Weight Capacity | 130 lb |
ANSI SRL Type | SRL |
Harness End Connection Material | Aluminum |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Mode | Lower, Raise |
Anchorage End Connection Type | Rebar Hook |
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Rebar Hook, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Number of Legs 2, Weight Capacity 310 lb, Series Protecta, Rebar Hook Gate Opening Size 2 3/8 in, Color Red, Lifeline Width 1 in, Minimum Weight Capacity 130 lb, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Replaceable Lifeline Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Reading/Wrking Glss, +2.75, Clear, Plycrbnt (250-27-0027)
- ONYX Onyx 136200-701-999-13 Rearming Kit for 33 Gram 1F A-33 Automatic In-Sight Inflatable Life Jackets (136200-701-999-13)
- JAFLINE Fire Hose, 100 ft. L, White, 1-1/2" dia. (G51H15LNW100N)
- TAPE LOGIC Tape Logic® Number Labels, "10", 1" Circle, Fluorescent Green, 500/Roll (DL6760)
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100511)
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100509)
- 3M PROTECTA Positioning Lanyard, 22", Silver (1350200)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1342125)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340040)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340101)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100536)
- 3M Protecta Lanyards and Lifelines