Shop All Lanyards and Lifelines
3M Protecta
Self-Retracting Lifeline, 310 lb Weight Capacity, Red
Mfr # 3100516
Zoro # G910354474
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Number of Legs 1
- Anchoring Location Overhead Only
- Series Protecta
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 3100516
- Zoro # G910354474
- UPC # 00648250241851
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Lifeline Width | 1 in |
Details
Weight Capacity | 310 lb |
Number of Legs | 1 |
Anchoring Location | Overhead Only |
Series | Protecta |
Color | Red |
Item | Self-Retracting Lifeline |
SRL Housing Material | Nylon Thermoplastic |
Harness End Connection | Snap Hook |
Anchorage End Connection Material | Steel |
Minimum Weight Capacity | 130 lb |
ANSI SRL Type | SRL |
Replaceable Lifeline | Yes |
Rescue Method | Self |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Anchorage End Connection Type | Carabiner |
Harness End Connection Material | Steel |
Rescue Mode | Lower, Raise |
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Number of Legs 1, Weight Capacity 310 lb, Series Protecta, Color Red, Lifeline Width 1 in, Minimum Weight Capacity 130 lb, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Replaceable Lifeline Yes, Rescue Method Self, Rescue Mode Lower, Raise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE S-BINER® STAINLESS STEEL DUAL CARABINER, Stainless Steel, Black/Silver (SB3-A1-3R3)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76226)
- NMC Danger High Voltage Overhead Sign (D553PB)
- CONDOR Glove Liners, Gen Purpose, Cotton/Polyester, Knit Cuff, 9 1/4 in L, White, Universal Size, 1 Pair (4T497)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340129)
- 3M PROTECTA Self Retracting Lifeline, 11 ft, 310 lb Capacity, Steel Carabiner Anchor, Harness Steel Snap Hook (3100426)
- 3M PROTECTA Adjustable 100% Tie-Off Shock Absorbing Lanyard, 6 ft, Red (1342275)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340101)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1341001)
- 3M PROTECTA Horizontal Lifeline, 60 ft., Red (1200101)
- GEMTOR Soft Pack Stretch Lanyard, 100per Tie-Off (SP1101ELY6)
- 3M Protecta Fall Protection