Shop All Lanyards and Lifelines
3M Protecta
Self-Retracting Lifeline, 310 lb Weight Capacity, Red
Mfr # 3100511
Zoro # G310354432
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Protecta
- Color Red
- Anchoring Location Overhead Only
- Weight Capacity 310 lb
- SRL Housing Material Nylon Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 3100511
- Zoro # G310354432
- UPC # 00648250241721
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Lifeline Width | 1 in |
Details
Series | Protecta |
Color | Red |
Anchoring Location | Overhead Only |
Weight Capacity | 310 lb |
SRL Housing Material | Nylon Thermoplastic |
Number of Legs | 2 |
Item | Self-Retracting Lifeline |
Rescue Method | Self |
ANSI SRL Type | SRL |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Replaceable Lifeline | Yes |
Anchorage End Connection Type | Carabiner |
Harness End Connection | Snap Hook |
Minimum Weight Capacity | 130 lb |
Anchorage End Connection Material | Steel |
Harness End Connection Material | Aluminum |
Rescue Mode | Lower, Raise |
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Number of Legs 2, Weight Capacity 310 lb, Series Protecta, Color Red, Lifeline Width 1 in, Minimum Weight Capacity 130 lb, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Replaceable Lifeline Yes, Rescue Method Self
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Coat (ACC40PRG2X)
- MAGID Weld Pro 24 x 42 FR Leather Split Leg Apron (1041T42BR)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- NMC Oversize Push Button Lockout (PB02)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340180)
- 3M PROTECTA Vest-Style Positioning Harness, 420 lbs. (190 kg) Weight Capacity, Red (1191386)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340187)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1341001)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340141)
- 3M PROTECTA Adjustable 100% Tie-Off Shock Absorbing Lanyard, 6 ft, Red (1342275)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-11/6FT)
- 3M Protecta Lanyards and Lifelines