Shop All Lanyards and Lifelines
3M Protecta
Self-Retracting Lifeline, 310 lb Weight Capacity, Red
Mfr # 3100509
Zoro # G510354393
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Color Red
- Series Protecta
- SRL Housing Material Nylon Thermoplastic
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 3100509
- Zoro # G510354393
- UPC # 00648250241707
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Rebar Hook Gate Opening Size | 2 3/8 in |
Lifeline Width | 1 in |
Lifeline Length | 6 ft |
Details
Weight Capacity | 310 lb |
Color | Red |
Series | Protecta |
Item | Self-Retracting Lifeline |
SRL Housing Material | Nylon Thermoplastic |
Number of Legs | 1 |
Anchoring Location | Overhead Only |
Harness End Connection Material | Steel |
Anchorage End Connection Type | Carabiner |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Anchorage End Connection Material | Steel |
Rescue Method | Self |
ANSI SRL Type | SRL |
Replaceable Lifeline | Yes |
Minimum Weight Capacity | 130 lb |
Rescue Mode | Lower, Raise |
Harness End Connection | Rebar Hook |
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Rebar Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Number of Legs 1, Weight Capacity 310 lb, Series Protecta, Rebar Hook Gate Opening Size 2 3/8 in, Color Red, Lifeline Width 1 in, Minimum Weight Capacity 130 lb, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Replaceable Lifeline Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, Blue, SMS, Zipper (PB127SBU2X002500)
- CONDOR Not An Exit Sign, English, 10" W, 3-1/2" H, Aluminum, Red, White (480H63)
- CONDOR Tape, Roll, 2" W, 108 ft. L, Yellow/Black (6FXV7)
- CONDOR Gloves, 2XL, Gold/Orange, Thinsulate, PR (48WU03)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340040)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340060)
- 3M PROTECTA Positioning Lanyard, 22", Silver (1350200)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1342125)
- 3M PROTECTA Vertical Lifeline, 100 ft., 310 lb. Weight Capacity (AC230A1)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340141)
- FALLTECH Temporary Horizontal Lifeline (6036024)
- 3M Protecta Fall Protection